IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-5055-30

  • ERIKS:13565403
Image 1
Image 2
Image 1
Image 2
Save to list

€19.25/ pieceexcl. VAT

€23.29incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.25

-

10+

€13.32

30.80%

25+

€9.67

49.75%

50+

€8.27

57.06%

100+

€7.85

59.23%

200+

€6.88

64.26%

500+

€6.61

65.65%

1000+

€6.14

68.11%

2500+

€5.72

70.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-5055-30
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free