IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-4550-50

  • ERIKS:13565401
Image 1
Image 2
Image 1
Image 2
Save to list

€24.64/ pieceexcl. VAT

€29.81incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.64

-

10+

€17.12

30.53%

25+

€12.56

49.04%

50+

€10.81

56.13%

100+

€10.37

57.90%

200+

€9.14

62.91%

500+

€8.78

64.38%

1000+

€8.19

66.77%

2500+

€7.64

69.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-4550-50
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free