IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-4550-40

  • ERIKS:13565400
Image 1
Image 2
Image 1
Image 2
Save to list

€21.43/ pieceexcl. VAT

€25.93incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.43

-

10+

€14.88

30.59%

25+

€10.83

49.47%

50+

€9.31

56.56%

100+

€8.87

58.60%

200+

€7.81

63.56%

500+

€7.47

65.16%

1000+

€6.97

67.46%

2500+

€6.52

69.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-4550-40
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free