IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-4044-20

  • ERIKS:13565394
Image 1
Image 2
Image 1
Image 2
Save to list

€12.98/ pieceexcl. VAT

€15.71incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.98

-

10+

€8.91

31.33%

25+

€6.37

50.95%

50+

€5.36

58.71%

100+

€4.92

62.08%

200+

€4.31

66.76%

500+

€4.09

68.52%

1000+

€3.80

70.72%

2500+

€3.53

72.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-4044-20
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free