IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-3539-50

  • ERIKS:13565393
Image 1
Image 2
Image 1
Image 2
Save to list

€18.45/ pieceexcl. VAT

€22.32incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.45

-

10+

€12.77

30.79%

25+

€9.27

49.74%

50+

€7.92

57.05%

100+

€7.49

59.42%

200+

€6.57

64.37%

500+

€6.29

65.91%

1000+

€5.83

68.38%

2500+

€5.45

70.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-3539-50
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free