IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-3539-40

  • ERIKS:13565392
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€14.55/ pieceexcl. VAT

€17.61incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.55

-

10+

€10.09

30.68%

25+

€7.70

47.13%

50+

€6.42

55.87%

100+

€5.91

59.40%

200+

€5.00

65.67%

500+

€4.64

68.15%

1000+

€4.37

69.97%

2500+

€4.05

72.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-3539-40
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free