




€10.79/ pieceexcl. VAT
€13.06incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.79 | - |
10+ | €7.37 | 31.69% |
25+ | €5.24 | 51.41% |
50+ | €4.31 | 60.04% |
100+ | €3.88 | 64.08% |
200+ | €3.44 | 68.13% |
500+ | €3.21 | 70.25% |
1000+ | €2.95 | 72.71% |
2500+ | €2.77 | 74.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
d1 | 30 mm |
d2 | 34 mm |
b1 | 30 mm |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |