IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2528-30

  • ERIKS:13565379
Image 1
Image 2
Image 1
Image 2
Save to list

€8.76/ pieceexcl. VAT

€10.60incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.76

-

10+

€5.93

32.32%

25+

€4.14

52.71%

50+

€3.36

61.61%

100+

€2.91

66.81%

200+

€2.57

70.72%

500+

€2.41

72.45%

1000+

€2.19

75.05%

2500+

€2.03

76.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2528-30
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free