IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2427-30

  • ERIKS:13565375
Image 1
Image 2
Image 1
Image 2
Save to list

€8.63/ pieceexcl. VAT

€10.44incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.63

-

10+

€5.83

32.38%

25+

€4.07

52.86%

50+

€3.29

61.89%

100+

€2.85

66.96%

200+

€2.53

70.70%

500+

€2.34

72.91%

1000+

€2.15

75.11%

2500+

€2.00

76.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2427-30
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free