IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2427-25

  • ERIKS:13565374
Image 1
Image 2
Image 1
Image 2
Save to list

€8.13/ pieceexcl. VAT

€9.84incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.13

-

10+

€5.45

32.94%

25+

€3.82

53.04%

50+

€3.08

62.15%

100+

€2.60

67.99%

200+

€2.32

71.50%

500+

€2.15

73.60%

1000+

€1.94

76.17%

2500+

€1.82

77.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2427-25
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free