IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2225-30

  • ERIKS:13565371
Image 1
Image 2
Image 1
Image 2
Save to list

€8.40/ pieceexcl. VAT

€10.16incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.40

-

10+

€5.66

32.58%

25+

€3.93

53.17%

50+

€3.19

61.99%

100+

€2.76

67.19%

200+

€2.45

70.81%

500+

€2.24

73.30%

1000+

€2.07

75.34%

2500+

€1.90

77.38%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2225-30
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free