IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-2225-15

  • ERIKS:13565368
Image 1
Image 2
Image 1
Image 2
Save to list

€6.94/ pieceexcl. VAT

€8.40incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.94

-

10+

€4.66

32.88%

25+

€3.19

53.97%

50+

€2.51

63.84%

100+

€2.07

70.14%

200+

€1.84

73.42%

500+

€1.67

75.89%

1000+

€1.52

78.08%

2500+

€1.41

79.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-2225-15
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free