IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1416-20

  • ERIKS:13565352
Image 1
Image 2
Image 1
Image 2
Save to list

€6.10/ pieceexcl. VAT

€7.38incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.10

-

10+

€3.61

40.81%

25+

€2.28

62.62%

50+

€1.67

72.59%

100+

€1.37

77.57%

200+

€1.16

81.00%

500+

€1.06

82.55%

1000+

€1.03

83.18%

2500+

€0.93

84.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1416-20
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free