IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1315-20

  • ERIKS:13565350
Image 1
Image 2
Image 1
Image 2
Save to list

€5.34/ pieceexcl. VAT

€6.46incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.34

-

10+

€3.52

34.16%

25+

€2.32

56.58%

50+

€1.77

66.90%

100+

€1.31

75.44%

200+

€1.18

77.94%

500+

€1.05

80.43%

1000+

€0.91

82.92%

2500+

€0.84

84.34%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1315-20
Shaft diameter
13 mm
Outer Diameter
15 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free