IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1214-12

  • ERIKS:13565346
Image 1
Image 2
Image 1
Image 2
Save to list

€4.85/ pieceexcl. VAT

€5.87incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.85

-

10+

€3.17

34.51%

25+

€2.09

56.86%

50+

€1.52

68.63%

100+

€1.08

77.65%

200+

€0.97

80.00%

500+

€0.84

82.75%

1000+

€0.72

85.10%

2500+

€0.67

86.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1214-12
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free