IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-0810-08

  • ERIKS:13565336
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€4.45/ pieceexcl. VAT

€5.38incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.45

-

10+

€2.87

35.47%

25+

€1.86

58.12%

50+

€1.33

70.09%

100+

€0.87

80.34%

200+

€0.80

82.05%

500+

€0.67

85.04%

1000+

€0.59

86.75%

2500+

€0.51

88.46%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-0810-08
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free