IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-0608-08

  • ERIKS:13368371
Image 1
Image 2
Image 1
Image 2
Save to list

€4.20/ pieceexcl. VAT

€5.08incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.20

-

10+

€2.74

34.84%

25+

€1.73

58.82%

50+

€1.22

71.04%

100+

€0.76

81.90%

200+

€0.70

83.26%

500+

€0.59

85.97%

1000+

€0.49

88.24%

2500+

€0.44

89.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-0608-08
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free