IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-0304-03

  • ERIKS:13565328
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€4.07/ pieceexcl. VAT

€4.92incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.07

-

10+

€2.60

35.98%

25+

€1.65

59.35%

50+

€1.16

71.50%

100+

€0.70

82.71%

200+

€0.67

83.64%

500+

€0.55

86.45%

1000+

€0.44

89.25%

2500+

€0.40

90.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-0304-03
Shaft diameter
3 mm
Outer Diameter
4.5 mm
Width
3 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free