IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SI-1416-16

  • ERIKS:13565326
Image 1
Iglidur® H370 Imperial Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€8.13/ pieceexcl. VAT

€9.84incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.13

-

10+

€5.45

32.94%

25+

€3.82

53.04%

50+

€3.08

62.15%

100+

€2.60

67.99%

200+

€2.32

71.50%

500+

€2.15

73.60%

1000+

€1.98

75.70%

2500+

€1.82

77.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SI-1416-16
Shaft diameter
7/8 in
Outer diameter
1 in
Width
1 in
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free