

€22.06/ pieceexcl. VAT
€26.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.06 | - |
10+ | €15.81 | 28.34% |
25+ | €12.18 | 44.79% |
50+ | €10.39 | 52.89% |
100+ | €9.80 | 55.56% |
200+ | €8.80 | 60.12% |
500+ | €7.20 | 67.36% |
1000+ | €5.68 | 74.25% |
2500+ | €5.19 | 76.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1SM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |