IGUS

IGUS Straight bushing Maintenance-free iglidur® H1 /iglidur® H1 H1SM-2023-10

  • ERIKS:13565269
Image 1
Save to list

€8.61/ pieceexcl. VAT

€10.42incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.61

-

10+

€5.45

36.64%

25+

€3.61

58.06%

50+

€2.85

66.89%

100+

€2.49

71.08%

200+

€2.09

75.72%

500+

€1.71

80.13%

1000+

€1.29

84.99%

2500+

€1.16

86.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1SM-2023-10
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free