IGUS

IGUS Straight bushing Maintenance-free iglidur® H1 /iglidur® H1 H1SM-1416-20

  • ERIKS:13565266
Image 1
Save to list

€7.41/ pieceexcl. VAT

€8.97incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.41

-

10+

€4.54

38.72%

25+

€2.85

61.54%

50+

€2.17

70.77%

100+

€1.82

75.38%

200+

€1.46

80.26%

500+

€1.20

83.85%

1000+

€0.87

88.21%

2500+

€0.80

89.23%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1SM-1416-20
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free