IGUS

IGUS Straight bushing Maintenance-free iglidur® H1 /iglidur® H1 H1SM-1214-15

  • ERIKS:13565263
Image 1
Save to list

€6.88/ pieceexcl. VAT

€8.32incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.88

-

10+

€4.12

40.06%

25+

€2.53

63.26%

50+

€1.86

72.93%

100+

€1.52

77.90%

200+

€1.20

82.60%

500+

€0.97

85.91%

1000+

€0.72

89.50%

2500+

€0.65

90.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1SM-1214-15
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free