IGUS

IGUS Straight bushing Maintenance-free iglidur® H1 /iglidur® H1 H1SM-1012-15

  • ERIKS:13565260
Image 1
Save to list

€6.54/ pieceexcl. VAT

€7.91incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.54

-

10+

€3.86

40.99%

25+

€2.28

65.12%

50+

€1.67

74.42%

100+

€1.35

79.36%

200+

€1.05

84.01%

500+

€0.84

87.21%

1000+

€0.63

90.41%

2500+

€0.55

91.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1SM-1012-15
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free