IGUS

IGUS Straight bushing Maintenance-free iglidur® H1 /iglidur® H1 H1SM-0608-10

  • ERIKS:13565255
Image 1
Save to list

€5.99/ pieceexcl. VAT

€7.25incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.99

-

10+

€3.44

42.54%

25+

€1.98

66.98%

50+

€1.37

77.14%

100+

€1.05

82.54%

200+

€0.74

87.62%

500+

€0.63

89.52%

1000+

€0.42

93.02%

2500+

€0.38

93.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1SM-0608-10
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free