

€5.87/ pieceexcl. VAT
€7.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.87 | - |
10+ | €3.33 | 43.37% |
25+ | €1.88 | 67.96% |
50+ | €1.29 | 77.99% |
100+ | €0.97 | 83.50% |
200+ | €0.68 | 88.35% |
500+ | €0.59 | 89.97% |
1000+ | €0.38 | 93.53% |
2500+ | €0.32 | 94.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1SM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |