IGUS

IGUS Straight bushing Maintenance-free iglidur® H1 /iglidur® H1 H1SM-0405-06

  • ERIKS:13565252
Image 1
Save to list

€5.81/ pieceexcl. VAT

€7.03incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.81

-

10+

€3.29

43.46%

25+

€1.86

67.97%

50+

€1.29

77.78%

100+

€0.95

83.66%

200+

€0.68

88.24%

500+

€0.57

90.20%

1000+

€0.38

93.46%

2500+

€0.30

94.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1SM-0405-06
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free