IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-1618-25

  • ERIKS:13565195
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€6.67/ pieceexcl. VAT

€8.07incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.67

-

10+

€4.05

39.32%

25+

€2.64

60.40%

50+

€2.00

70.09%

100+

€1.65

75.21%

200+

€1.44

78.35%

500+

€1.27

80.91%

1000+

€1.20

82.05%

2500+

€1.12

83.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-1618-25
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
25 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free