




€6.02/ pieceexcl. VAT
€7.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.02 | - |
10+ | €3.55 | 41.01% |
25+ | €2.24 | 62.78% |
50+ | €1.63 | 72.87% |
100+ | €1.33 | 77.92% |
200+ | €1.06 | 82.33% |
500+ | €0.84 | 86.12% |
1000+ | €0.63 | 89.59% |
2500+ | €0.51 | 91.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |