IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-1012-10

  • ERIKS:13565186
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€5.72/ pieceexcl. VAT

€6.92incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.72

-

10+

€3.34

41.53%

25+

€2.07

63.79%

50+

€1.46

74.42%

100+

€1.18

79.40%

200+

€0.93

83.72%

500+

€0.70

87.71%

1000+

€0.67

88.37%

2500+

€0.57

90.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-1012-10
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
10 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free