




€4.85/ pieceexcl. VAT
€5.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.85 | - |
10+ | €2.66 | 45.10% |
25+ | €1.50 | 69.02% |
50+ | €0.97 | 80.00% |
100+ | €0.70 | 85.49% |
200+ | €0.61 | 87.45% |
500+ | €0.57 | 88.24% |
1000+ | €0.51 | 89.41% |
2500+ | €0.49 | 89.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSM-1012-06 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |