IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-0608-06

  • ERIKS:13565182
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€5.49/ pieceexcl. VAT

€6.64incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.49

-

10+

€3.17

42.21%

25+

€1.92

65.05%

50+

€1.35

75.43%

100+

€1.05

80.97%

200+

€0.82

85.12%

500+

€0.63

88.58%

1000+

€0.49

91.00%

2500+

€0.46

91.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-0608-06
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
6 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free