

€16.68/ pieceexcl. VAT
€20.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.68 | - |
10+ | €11.50 | 31.09% |
25+ | €8.76 | 47.49% |
50+ | €7.26 | 56.49% |
100+ | €6.65 | 60.14% |
200+ | €6.35 | 61.96% |
500+ | €5.68 | 65.95% |
1000+ | €5.32 | 68.11% |
2500+ | €4.73 | 71.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1SM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |