

€4.97/ pieceexcl. VAT
€6.01incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.97 | - |
10+ | €2.71 | 45.34% |
25+ | €1.51 | 69.64% |
50+ | €0.92 | 81.38% |
100+ | €0.64 | 87.04% |
200+ | €0.52 | 89.47% |
500+ | €0.40 | 91.90% |
1000+ | €0.34 | 93.12% |
2500+ | €0.30 | 93.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1SM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |