

€6.29/ pieceexcl. VAT
€7.61incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.29 | - |
10+ | €3.27 | 48.04% |
25+ | €1.77 | 71.90% |
50+ | €1.08 | 82.78% |
100+ | €0.72 | 88.52% |
200+ | €0.59 | 90.63% |
500+ | €0.44 | 93.05% |
1000+ | €0.38 | 93.96% |
2500+ | €0.30 | 95.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0SM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |