

€5.55/ pieceexcl. VAT
€6.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.55 | - |
10+ | €2.87 | 48.29% |
25+ | €1.52 | 72.60% |
50+ | €0.97 | 82.53% |
100+ | €0.59 | 89.38% |
200+ | €0.51 | 90.75% |
500+ | €0.42 | 92.47% |
1000+ | €0.36 | 93.49% |
2500+ | €0.27 | 95.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |