

€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.19 | - |
10+ | €2.72 | 47.62% |
25+ | €1.44 | 72.16% |
50+ | €0.87 | 83.15% |
100+ | €0.57 | 89.01% |
200+ | €0.49 | 90.48% |
500+ | €0.40 | 92.31% |
1000+ | €0.28 | 94.51% |
2500+ | €0.27 | 94.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |