IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-2225-20

  • ERIKS:13564696
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€5.57/ pieceexcl. VAT

€6.74incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.57

-

10+

€3.21

42.32%

25+

€1.94

65.19%

50+

€1.37

75.43%

100+

€1.06

80.89%

200+

€0.91

83.62%

500+

€0.80

85.67%

1000+

€0.76

86.35%

2500+

€0.67

88.05%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-2225-20
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free