




€5.93/ pieceexcl. VAT
€7.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.93 | - |
10+ | €3.48 | 41.35% |
25+ | €2.17 | 63.46% |
50+ | €1.56 | 73.72% |
100+ | €1.27 | 78.53% |
200+ | €1.06 | 82.05% |
500+ | €0.99 | 83.33% |
1000+ | €0.97 | 83.65% |
2500+ | €0.86 | 85.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSM-1618-50 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |