IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-1315-20

  • ERIKS:13564633
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.75/ pieceexcl. VAT

€5.75incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.75

-

10+

€2.60

45.20%

25+

€1.46

69.20%

50+

€0.93

80.40%

100+

€0.67

86.00%

200+

€0.55

88.40%

500+

€0.42

91.20%

1000+

€0.36

92.40%

2500+

€0.30

93.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-1315-20
Shaft diameter
13 mm
Outer Diameter
15 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free