IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-1315-075

  • ERIKS:13564630
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€4.58/ pieceexcl. VAT

€5.54incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.58

-

10+

€2.49

45.64%

25+

€1.35

70.54%

50+

€0.84

81.74%

100+

€0.57

87.55%

200+

€0.42

90.87%

500+

€0.36

92.12%

1000+

€0.28

93.78%

2500+

€0.23

95.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-1315-075
Shaft diameter
13 mm
Outer Diameter
15 mm
Width
7.5 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free