




€4.45/ pieceexcl. VAT
€5.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.45 | - |
10+ | €2.38 | 46.58% |
25+ | €1.27 | 71.37% |
50+ | €0.74 | 83.33% |
100+ | €0.49 | 88.89% |
200+ | €0.36 | 91.88% |
500+ | €0.27 | 94.02% |
1000+ | €0.21 | 95.30% |
2500+ | €0.15 | 96.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSM-0506-046 |
Shaft diameter | 5 mm |
Outer Diameter | 6 mm |
Width | 4.6 mm |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |