

€8.63/ pieceexcl. VAT
€10.44incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.63 | - |
10+ | €7.92 | 8.15% |
25+ | €7.35 | 14.76% |
50+ | €7.03 | 18.50% |
100+ | €6.82 | 20.93% |
200+ | €6.65 | 22.91% |
500+ | €6.25 | 27.53% |
1000+ | €5.95 | 31.06% |
2500+ | €5.64 | 34.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-4851-32 |
Shaft diameter | 3 in |
Outer diameter | 3.3/16 in |
Width | 2 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |