IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSI-1416-24

  • ERIKS:13564520
Image 1
Iglidur® G Imperial Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€3.44/ pieceexcl. VAT

€4.16incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.44

-

10+

€2.76

19.89%

25+

€2.17

37.02%

50+

€1.84

46.41%

100+

€1.62

53.04%

200+

€1.56

54.70%

500+

€1.41

59.12%

1000+

€1.31

61.88%

2500+

€1.20

65.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSI-1416-24
Shaft diameter
7/8 in
Outer diameter
1 in
Width
1.1/2 in
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free