

€2.47/ pieceexcl. VAT
€2.99incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.47 | - |
10+ | €1.79 | 27.69% |
25+ | €1.20 | 51.54% |
50+ | €0.86 | 65.38% |
100+ | €0.65 | 73.85% |
200+ | €0.55 | 77.69% |
500+ | €0.42 | 83.08% |
1000+ | €0.38 | 84.62% |
2500+ | €0.32 | 86.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-0910-08 |
Shaft diameter | 9/16 in |
Outer diameter | 21/32 in |
Width | 1/2 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |