

€2.41/ pieceexcl. VAT
€2.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.41 | - |
10+ | €1.71 | 29.13% |
25+ | €1.14 | 52.76% |
50+ | €0.82 | 66.14% |
100+ | €0.61 | 74.80% |
200+ | €0.46 | 81.10% |
500+ | €0.40 | 83.46% |
1000+ | €0.32 | 86.61% |
2500+ | €0.28 | 88.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSI-0607-04 |
Shaft diameter | 3/8 in |
Outer diameter | 15/32 in |
Width | 1/4 in |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |