

€5.47/ pieceexcl. VAT
€6.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.47 | - |
10+ | €3.12 | 43.06% |
25+ | €1.81 | 67.01% |
50+ | €1.22 | 77.78% |
100+ | €0.91 | 83.33% |
200+ | €0.72 | 86.81% |
500+ | €0.65 | 88.19% |
1000+ | €0.63 | 88.54% |
2500+ | €0.51 | 90.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | F2SM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® F2 |
Tread material | iglidur® F2 |
Maintenance | Maintenance-free |