

€5.02/ pieceexcl. VAT
€6.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.02 | - |
10+ | €2.74 | 45.45% |
25+ | €1.50 | 70.08% |
50+ | €0.93 | 81.44% |
100+ | €0.65 | 87.12% |
200+ | €0.51 | 89.77% |
500+ | €0.40 | 92.05% |
1000+ | €0.32 | 93.56% |
2500+ | €0.28 | 94.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | F2SM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® F2 |
Tread material | iglidur® F2 |
Maintenance | Maintenance-free |