

€4.20/ pieceexcl. VAT
€5.08incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.20 | - |
10+ | €2.28 | 45.70% |
25+ | €1.27 | 69.68% |
50+ | €0.80 | 81.00% |
100+ | €0.49 | 88.24% |
200+ | €0.42 | 90.05% |
500+ | €0.36 | 91.40% |
1000+ | €0.27 | 93.67% |
2500+ | €0.25 | 94.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | F2SM-0507-10 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® F2 |
Tread material | iglidur® F2 |
Maintenance | Maintenance-free |