IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-6065-60

  • ERIKS:13564446
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€36.77/ pieceexcl. VAT

€44.49incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.77

-

10+

€27.09

26.30%

25+

€21.83

40.62%

50+

€18.89

48.63%

100+

€17.78

51.63%

200+

€16.97

53.85%

500+

€15.26

58.50%

1000+

€13.64

62.89%

2500+

€12.69

65.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-6065-60
Shaft diameter
60 mm
Outer Diameter
65 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free